Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chr, CF, Cast, Taupe, CL10

  • Zoro #: G6645657
  • Mfr #: BR-CLR-VMBCH-CR-CF-CC-8584
$307.72
  • Seat Height Range: 22" to 29"
  • Material: Vinyl, Chrome, Polyurethane Foam
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-CF-CC-8584 Specifications

  • Zoro #: G6645657
  • Mfr #: BR-CLR-VMBCH-CR-CF-CC-8584
Seat Height Range: 22" to 29" Material: Vinyl, Chrome, Polyurethane Foam
Frame Material: Cast Aluminum Item: Med Ben Chair,Vin,Chr,CF,Cast,Taupe,CL10
Caster Type: Rolling Weight Capacity: 300 lb.
Office Chair Style: Clean Room Chair Backrest: Adjustable Back Rest with Lumbar Support
Series: Basic Color: Taupe
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-CF-CC-8584