Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chrm, Casters, Wht, CL10

  • Zoro #: G6644683
  • Mfr #: BR-CLR-VMBCH-CR-NF-CC-8501
$274.41
  • Item: Med Ben Chair,Vin,Chrm,Casters,Wht,CL10
  • Frame Material: Cast Aluminum
  • Office Chair Style: Clean Room Chair
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-NF-CC-8501 Specifications

  • Zoro #: G6644683
  • Mfr #: BR-CLR-VMBCH-CR-NF-CC-8501
Item: Med Ben Chair,Vin,Chrm,Casters,Wht,CL10 Frame Material: Cast Aluminum
Office Chair Style: Clean Room Chair Material: Vinyl, Chrome, Polyurethane Foam
Backrest: Adjustable Back Rest with Lumbar Support Color: Adobe White
Series: Basic Seat Height Range: 22" to 29"
Caster Type: Rolling Weight Capacity: 300 lb.
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-NF-CC-8501