Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chrm, CF, Cast, Dov, CL100

  • Zoro #: G6648518
  • Mfr #: BR-NCR-VMBCH-CR-T0-A0-CF-CC-8567
$348.28
  • Backrest: Adjustable Back Rest with Lumbar Support
  • Item: Med Ben Chair,Vin,Chrm,CF,Cast,Dov,CL100
  • Weight Capacity: 300 lb.
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T0-A0-CF-CC-8567 Specifications

  • Zoro #: G6648518
  • Mfr #: BR-NCR-VMBCH-CR-T0-A0-CF-CC-8567
Backrest: Adjustable Back Rest with Lumbar Support Item: Med Ben Chair,Vin,Chrm,CF,Cast,Dov,CL100
Weight Capacity: 300 lb. Arm Style: No Arms
Frame Material: Cast Aluminum Material: Vinyl, Polyurethane Foam, Chrome
Caster Type: Rolling Seat Height Range: 22" to 29"
Office Chair Style: Clean Room Chair Series: Class 100
Color: Dove Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T0-A0-CF-CC-8567