Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chrm, CF, Gld, Wht, CL10

  • Zoro #: G6646077
  • Mfr #: BR-CLR-VMBCH-CR-CF-RG-8501
$307.72
  • Material: Vinyl, Chrome, Polyurethane Foam
  • Item: Med Ben Chair,Vin,Chrm,CF,Gld,Wht,CL10
  • Color: Adobe White
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-CF-RG-8501 Specifications

  • Zoro #: G6646077
  • Mfr #: BR-CLR-VMBCH-CR-CF-RG-8501
Material: Vinyl, Chrome, Polyurethane Foam Item: Med Ben Chair,Vin,Chrm,CF,Gld,Wht,CL10
Color: Adobe White Frame Material: Cast Aluminum
Backrest: Adjustable Back Rest with Lumbar Support Weight Capacity: 300 lb.
Caster Type: Non-Marring Glides Seat Height Range: 22" to 29"
Office Chair Style: Clean Room Chair Series: Basic
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-CF-RG-8501