Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chrm, CF, Glds, Wht, CL100

  • Zoro #: G6648953
  • Mfr #: BR-NCR-VMBCH-CR-T0-A0-CF-RG-8501
$348.28
  • Seat Height Range: 22" to 29"
  • Arm Style: No Arms
  • Item: Med Ben Chair,Vin,Chrm,CF,Glds,Wht,CL100
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T0-A0-CF-RG-8501 Specifications

  • Zoro #: G6648953
  • Mfr #: BR-NCR-VMBCH-CR-T0-A0-CF-RG-8501
Seat Height Range: 22" to 29" Arm Style: No Arms
Item: Med Ben Chair,Vin,Chrm,CF,Glds,Wht,CL100 Office Chair Style: Clean Room Chair
Weight Capacity: 300 lb. Material: Vinyl, Polyurethane Foam, Chrome
Frame Material: Cast Aluminum Backrest: Adjustable Back Rest with Lumbar Support
Series: Class 100 Color: Adobe White
Caster Type: Non-Marring Glides Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T0-A0-CF-RG-8501