Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Ben Chair, Vin, Chrm, Glds, Burg, CL10

  • Zoro #: G6645173
  • Mfr #: BR-CLR-VMBCH-CR-NF-RG-8569
$274.41
  • Material: Vinyl, Polyurethane Foam
  • Color: Burgundy
  • Seat Height Range: 22" to 29"
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-NF-RG-8569 Specifications

  • Zoro #: G6645173
  • Mfr #: BR-CLR-VMBCH-CR-NF-RG-8569
Material: Vinyl, Polyurethane Foam Color: Burgundy
Seat Height Range: 22" to 29" Series: Basic
Frame Material: Cast Aluminum Office Chair Style: Clean Room Chair
Item: Med Ben Chair,Vin,Chrm,Glds,Burg,CL10 Backrest: Adjustable Back Rest with Lumbar Support
Weight Capacity: 300 lb. Caster Type: Non-Marring Glides
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 10/ISO Class 4).

Restrictions and Compliance

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-VMBCH-CR-NF-RG-8569