Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Bench Chair, Vinyl, CF, Cast, Org, CL100

  • Zoro #: G6702451
  • Mfr #: BR-NCR-VMBCH-CR-T1-A0-CF-CC-8613
$381.14
  • Arm Style: No Arms
  • Color: Orange Kist
  • Backrest: Adjustable Back Rest with Lumbar Support
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T1-A0-CF-CC-8613 Specifications

  • Zoro #: G6702451
  • Mfr #: BR-NCR-VMBCH-CR-T1-A0-CF-CC-8613
Arm Style: No Arms Color: Orange Kist
Backrest: Adjustable Back Rest with Lumbar Support Caster Type: Rolling
Seat Height Range: 22" to 29" Frame Material: Cast Aluminum
Material: Vinyl, Polyurethane Foam, Chrome Series: Class 100
Weight Capacity: 300 lb. Office Chair Style: Clean Room Chair
Item: Med Bench Chair,Vinyl,CF,Cast,Org,CL100 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T1-A0-CF-CC-8613