Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Med Bench Chair, Vinyl, CF, Glds, Org, CL100

  • Zoro #: G6702838
  • Mfr #: BR-NCR-VMBCH-CR-T1-A0-CF-RG-8613
$381.14
  • Frame Material: Cast Aluminum
  • Caster Type: Non-Marring Glides
  • Item: Med Bench Chair,Vinyl,CF,Glds,Org,CL100
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T1-A0-CF-RG-8613 Specifications

  • Zoro #: G6702838
  • Mfr #: BR-NCR-VMBCH-CR-T1-A0-CF-RG-8613
Frame Material: Cast Aluminum Caster Type: Non-Marring Glides
Item: Med Bench Chair,Vinyl,CF,Glds,Org,CL100 Weight Capacity: 300 lb.
Series: Class 100 Color: Orange Kist
Seat Height Range: 22" to 29" Office Chair Style: Clean Room Chair
Arm Style: No Arms Backrest: Adjustable Back Rest with Lumbar Support
Material: Vinyl, Polyurethane Foam, Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our clean room chairs have been tested to Fed Std.209E and ISO 14644-1 requirements (Class 100/ISO Class 5)

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-NCR-VMBCH-CR-T1-A0-CF-RG-8613