Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Modern Mesh Chair, C2, Casters

  • Zoro #: G6707607
  • Mfr #: BR-MOD-MDHCH-RG-C2-A0-RC
$225.47
  • Material: Fabric Mesh
  • Item: Modern Mesh Chair,C2,Casters
  • Seat Height Range: 18-1/2" to 21-1/2"
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-MOD-MDHCH-RG-C2-A0-RC Specifications

  • Zoro #: G6707607
  • Mfr #: BR-MOD-MDHCH-RG-C2-A0-RC
Material: Fabric Mesh Item: Modern Mesh Chair,C2,Casters
Seat Height Range: 18-1/2" to 21-1/2" Weight Capacity: 300 lb.
Arm Style: No Arms Office Chair Style: Desk Chairs
Caster Type: Rolling Backrest: Adjustable Lumbar Support
Frame Material: Nylon Reinforced Fiberglass Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our ergonomic mesh Oxford Office Chair adjusts to fit most office requirements.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-MOD-MDHCH-RG-C2-A0-RC