Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Newport Hi Bench Chair, RT, Casters

  • Zoro #: G6706423
  • Mfr #: BR-HPHBCH-RT-T0-A0-RC
$265.35
  • Office Chair Style: High Bench Chairs
  • Weight Capacity: 300 lb.
  • Material: Chrome, Polyurethane
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-HPHBCH-RT-T0-A0-RC Specifications

  • Zoro #: G6706423
  • Mfr #: BR-HPHBCH-RT-T0-A0-RC
Office Chair Style: High Bench Chairs Weight Capacity: 300 lb.
Material: Chrome, Polyurethane Frame Material: Powder Coated Steel
Arm Style: No Arms Caster Type: Rolling
Color: Black; Blue Series: Newport
Seat Height Range: 28" to 38" Item: Newport Hi Bench Chair,RT,Casters
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our polyurethane chairs are easily cleaned, making them ideal for almost any environment.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-HPHBCH-RT-T0-A0-RC