Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Newport Hi Bench Chair, Tilt, AA, CF, Cast

  • Zoro #: G6706128
  • Mfr #: BR-HPHBCH-RG-T1-A1-CF-RC-BLK
$404.25
  • Color: Black
  • Weight Capacity: 300 lb
  • Series: Newport
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-HPHBCH-RG-T1-A1-CF-RC-BLK Specifications

  • Zoro #: G6706128
  • Mfr #: BR-HPHBCH-RG-T1-A1-CF-RC-BLK
Color: Black Weight Capacity: 300 lb
Series: Newport Arm Style: 6-Way Adjustable
Item: ESD Task Chair Material: Fabric
Frame Material: Nylon Reinforced Fiberglass Caster Type: Rolling
Seat Height Range: 24-1/4 in to 34 in Office Chair Style: High Bench Chairs
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 24-1/4 in to 34 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-HPHBCH-RG-T1-A1-CF-RC-BLK