Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Newport Hi Bench Chair, Tilt, AA, CF, Glides

  • Zoro #: G6706143
  • Mfr #: BR-HPHBCH-RG-T1-A1-CF-RG-BLK
$404.25
  • Item: ESD Task Chair
  • Material: Fabric
  • Arm Style: 6-Way Adjustable
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-HPHBCH-RG-T1-A1-CF-RG-BLK Specifications

  • Zoro #: G6706143
  • Mfr #: BR-HPHBCH-RG-T1-A1-CF-RG-BLK
Item: ESD Task Chair Material: Fabric
Arm Style: 6-Way Adjustable Caster Type: Non-Marring Glides
Frame Material: Nylon Reinforced Fiberglass Weight Capacity: 300 lb
Color: Black Office Chair Style: High Bench Chairs
Seat Height Range: 24-1/4 in to 34 in Series: Newport
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Fabric, Seat Height Range 24-1/4 in to 34 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-HPHBCH-RG-T1-A1-CF-RG-BLK