Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Newport Med Ben Chair, Chr, AA, CF, Gld, CL10

  • Zoro #: G6707351
  • Mfr #: BR-CLR-HPMBCH-CR-T0-A1-CF-RG-BLK
$455.47
  • Seat Height Range: 20-1/2 in to 28 in
  • Arm Style: 6-Way Adjustable
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-CLR-HPMBCH-CR-T0-A1-CF-RG-BLK Specifications

  • Zoro #: G6707351
  • Mfr #: BR-CLR-HPMBCH-CR-T0-A1-CF-RG-BLK
Seat Height Range: 20-1/2 in to 28 in Arm Style: 6-Way Adjustable
Frame Material: Cast Aluminum Material: Vinyl (Antibacterial)
Item: ESD Task Chair Caster Type: Non-Marring Glides
Weight Capacity: 300 lb Color: Black
Office Chair Style: Clean Room Chair Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 20-1/2 in to 28 in, Color Black

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-CLR-HPMBCH-CR-T0-A1-CF-RG-BLK