Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Poly Chair, Round Tube Base, High Bench, Arms, Glides, Blue

  • Zoro #: G0040138
  • Mfr #: BR-HPHBCH-RT-T0-A1-RG-BLU
No Product Image Available
$394.41
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-HPHBCH-RT-T0-A1-RG-BLU Specifications

  • Zoro #: G0040138
  • Mfr #: BR-HPHBCH-RT-T0-A1-RG-BLU
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Newport Industrial Blue Polyurethane High Bench Height Chair with Round Tube Base is adjustable from 26-36 inches from the top of the seat to the floor and features ergonomic adjustments including seat height and locking back tilt, built in handle for ease of movement, adjustable arm rests, and black, powder-coated steel base with fixed foot ring with stationary, non-marring glides suitable for hard floors in chemical, soil, and puncture resistant polyurethane.

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Blue Ridge Ergonomics #BR-HPHBCH-RT-T0-A1-RG-BLU