Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vin Med Ben Chair w/ Med Bk CF Cast Dov

  • Zoro #: G6663428
  • Mfr #: BR-VMBCH-MB-CR-T0-A0-CF-CC-8567
$339.45
  • Seat Height Range: 22" to 29"
  • Arm Style: No Arms
  • Office Chair Style: Medium Bench Chairs
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T0-A0-CF-CC-8567 Specifications

  • Zoro #: G6663428
  • Mfr #: BR-VMBCH-MB-CR-T0-A0-CF-CC-8567
Seat Height Range: 22" to 29" Arm Style: No Arms
Office Chair Style: Medium Bench Chairs Color: Dove
Weight Capacity: 300 lb. Frame Material: Cast Aluminum
Backrest: Adjustable Backrest with Lumbar Support Material: Vinyl, Polyurethane Foam, Chrome
Caster Type: Rolling Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T0-A0-CF-CC-8567