Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Vin Med Ben Chair w/ Med Bk CF Cast Wht

  • Zoro #: G6663437
  • Mfr #: BR-VMBCH-MB-CR-T0-A0-CF-CC-8501
$339.45
  • Backrest: Adjustable Backrest with Lumbar Support
  • Seat Height Range: 22" to 29"
  • Frame Material: Cast Aluminum
See full product details
This item ships free.

Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T0-A0-CF-CC-8501 Specifications

  • Zoro #: G6663437
  • Mfr #: BR-VMBCH-MB-CR-T0-A0-CF-CC-8501
Backrest: Adjustable Backrest with Lumbar Support Seat Height Range: 22" to 29"
Frame Material: Cast Aluminum Office Chair Style: Medium Bench Chairs
Caster Type: Rolling Weight Capacity: 300 lb.
Arm Style: No Arms Color: Adobe White
Material: Vinyl, Polyurethane Foam, Chrome Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Vinyl chairs are constructed of highly durable molded polyurethane foam cushioning covered with easily cleaned antibacterial/antimicrobial vinyl available in over 65 standard and custom colors.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Blue Ridge Ergonomics #BR-VMBCH-MB-CR-T0-A0-CF-CC-8501