Blue Sky Outdoor Living
28'' Phoenix Round Smokeless Fire Pit Insert
Mfr # RFRI2812
Zoro # G213118117
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 12.01 in
- Width 33.5 in
- Height 33.5 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Blue Sky Outdoor Living
- MFR # RFRI2812
- Zoro # G213118117
- UPC # 67472283072
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Dimensions
Length | 12.01 in |
Width | 33.5 in |
Height | 33.5 in |
Size | 28 in |
Details
Material | Steel |
Color | Black |
Shape | Round |
Design | Phoenix |
Description
Blue Sky Outdoor Living Fire Pit Insert - 33.50 x 12.01 Round Smokeless Fire Pit Insert with Double Wall Construction & 1.0mm Cold Rolled Steel Construction
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON CHNSW FILE & GUIDE 5/32"" (25894)
- CORONA TOOLS Pruning Saw, 13 In. Blade (RS 7120)
- MTD Carburetor (265-Ju (651P05454)
- MTD Rear Engine Cvr (753-06194)
- BLUE SKY OUTDOOR LIVING Fire Ring, Steel, 36" Dia. X 12"H, Northern Woods (FR361208NW)
- BLUE SKY OUTDOOR LIVING Stainless Steel 22'' Square Peak Patio Smokeless Fire Pit (SFP22SQ-SS)
- BLUE SKY OUTDOOR LIVING Fire Ring, Steel, 36" Dia. X 12"H, Stars & Bars (FR361208SAB)
- BLUE SKY OUTDOOR LIVING 36'' Round Fire Ring- Dallas Cowboys (FR361208-COWBOYS)
- BLUE SKY OUTDOOR LIVING 36'' Round Fire Ring- Philadelphia Eagles (FR361208-EAGLES)
- BLUE SKY OUTDOOR LIVING Fire Ring, Steel, 36" Dia. X 12"H, Farm (FR361208FD)
- HILAND Outdoor Rectangle Fire Pit in Black Mocha with Wind Screen (AFP-RT-WS)
- Blue Sky Outdoor Living Outdoor Fireplaces, Fire Pits & Accessories