Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Conduit Outlet Body, Iron, 1-1/4 In. (Discontinued)
Mfr # T47
Zoro # G0245752
This Product is Discontinued
Key Features
- Conduit Outlet Body Type Conduit Outlet Body
- Hazardous Location No
- Conduit Outlet Body Material Iron
- Conduit Outlet Body Style T
- Conduit Outlet Body Capacity 19.3 cu in