Conduit Outlet Body, Iron, LL, 1/2 In.

BLUEKOTE| Zoro #: G2188593| Mfr #: LL17

$10.41 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2188593 Mfr #: LL17
Hazardous Location: NoItem: Conduit Outlet Body
Standards: UL/ CSAColor: Gray
Conduit Outlet Body Capacity: 4.0 cu. in.Conduit Outlet Body Hub Style: Threaded
Conduit Outlet Body Hub Size: 1/2"Conduit Outlet Body Style: LL
Conduit Outlet Body Material: IronConduit Outlet Body Type: Conduit Outlet Body
Back Type: FlatCountry of Origin (subject to change): China

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style LL, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 4.0 cu. in., Back Type Flat, Gray, Standards UL/ CSA

Product Reviews

Save 15%. Sign up for Z-mail.