LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Conduit Outlet Body, Iron, X, 1/2 In.

THOMAS & BETTS| Zoro #: G2363261| Mfr #: X17

$34.60 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2363261 Mfr #: X17
Hazardous Location: NoStandards: UL/ CSA
Conduit Outlet Body Hub Style: ThreadedConduit Outlet Body Hub Size: 1/2"
Conduit Outlet Body Style: XConduit Outlet Body Material: Iron
Conduit Outlet Body Type: Conduit Outlet BodyBack Type: Flat
Item: Conduit Outlet BodyColor: Gray
Conduit Outlet Body Capacity: 6.0 cu. in.Country of Origin (subject to change): China

Product Description

Conduit Outlet Body, Hazardous Location No, Conduit Outlet Body Material Iron, Conduit Outlet Body Style X, Conduit Outlet Body Hub Size 1/2 In., Conduit Outlet Body Hub Style Threaded, Conduit Outlet Body Capacity 6.0 cu. in., Back Type Flat, Gray, Standards UL/ CSA

Product Reviews

Save 15%. Sign up for Z-mail.