Bluff Manufacturing
Portable Yard Ramp, 25,000 lb. Capacity
Mfr # 25SYS8436L
Zoro # G7255005
Item requires special delivery charges. A $550.00 per item surcharge will be applied.
$24,447.99
Key Features
- Load Capacity 25,000 lb
- Overall Length 36 ft Including a 6 ft Level Off
- Overall Width 84 in
- Lowered Height 33 in
- Deck Steel Grating
Explore More Products
- BLUFF MANUFACTURING Yard Ramp, 20,000 lb, 30 ft, Width 70 In 20SYS7030
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx96inWx32inH 16MR9615
- BLUFF MANUFACTURING Mini Ramp, 20000lb, 15ftLx70inWx32inH 20MR7015
- BLUFF MANUFACTURING Mini Ramp, 16000lb, 15ftLx70inWx32inH 16MR7015
- BLUFF MANUFACTURING Yardramp Cylinder, 168 in. YRACYL
- BLUFF MANUFACTURING Yard Ramp, 16,000 lb, 30 ft, Width 70 In 16SYS7030
- BLUFF MANUFACTURING Portable Yard Ramp, 25,000 lb. Capacity 25SYS9636L
- BLUFF MANUFACTURING Yardramp Pump, 10 in. x 22 in. YRAPUMP
- BLUFF MANUFACTURING Mini Ramp, 30000lb, 15ftLx84inWx32inH 30MR8415
- Bluff Manufacturing Yard Ramps