Bluff
Anchor Bolts, 3/4" Dia. x 4" L
- Zoro #: G6660281
- Mfr #: EPAP2
Tap to zoom
Hover or click to zoom
$291.59
- Includes: (9) 3/4 in x 4 in Wedge Anchor Bolts
- Item: Anchor Bolt Kit
- Accessory Type: Anchor Bolt Kit
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $291.59
Bluff #EPAP2 Specifications
- Zoro #: G6660281
- Mfr #: EPAP2
- Includes: (9) 3/4 in x 4 in Wedge Anchor Bolts
- Item: Anchor Bolt Kit
- Accessory Type: Anchor Bolt Kit
- Country of Origin (subject to change): United States
Description
Item Anchor Bolt Kit, Includes (9) 3/4 in x 4 in Wedge Anchor Bolts