Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Dock Plate, Aluminum, 48" L, 36" W

  • Zoro #: G7255057
  • Mfr #: A3648

$504.62

Details
  • Service Height Range: 5"
  • Includes: 9" Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft.
  • Usable Width: 36"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bluff #A3648 Specifications

  • Zoro #: G7255057
  • Mfr #: A3648
Service Height Range: 5" Includes: 9" Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft.
Usable Width: 36" Load Capacity: 2000 lb.
Overall Width: 36" Overall Length: 48"
Deck: Diamond Treadplate Material: Aluminum
Item: Dock Plate Thickness: 3/8"
Standards: ANSI MH30.2 Country of Origin (subject to change): United States

Description

Take a look at the features for Bluff Dock Plate. Material: Aluminum, Overall Length: 48", Overall Width: 36".

Reviews of Bluff #A3648