October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Dock Plate, Aluminum, 48" L, 60" W

  • Zoro #: G7255249
  • Mfr #: A6048

$843.93

Details
  • Overall Width: 60"
  • Standards: ANSI MH30.2
  • Usable Width: 60"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bluff #A6048 Specifications

  • Zoro #: G7255249
  • Mfr #: A6048
Overall Width: 60" Standards: ANSI MH30.2
Usable Width: 60" Load Capacity: 3300 lb.
Thickness: 3/8" Item: Dock Plate
Includes: 9" Locking Legs Hand Cutouts, 11 Degrees Bend Back At 11 ft. Material: Aluminum
Deck: Diamond Treadplate Overall Length: 48"
Service Height Range: 5" Country of Origin (subject to change): United States

Description

Dock boards bridge for heavier lifting equipment and loading machinery such as forklifts. Here is some additional information about this Dock Plate : MATERIAL: Aluminum, OVERALL LENGTH: 48", OVERALL WIDTH: 60"

Reviews of Bluff #A6048