Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Dockboard, Aluminum, 10,000 lb, 48 x 60 In

  • Zoro #: G0453540
  • Mfr #: AC6048
Bluff Dockboard, Aluminum, 10,000 lb, 48 x 60 In AC6048
Bluff Dockboard, Aluminum, 10,000 lb, 48 x 60 In AC6048
Bluff Dockboard, Aluminum, 10,000 lb, 48 x 60 In AC6048
$873.44
  • Item: Dock Board
  • Load Capacity: 10,000 lb
  • Overall Length: 48 in
See full product details
This item ships free.

Bluff #AC6048 Specifications

  • Zoro #: G0453540
  • Mfr #: AC6048
Item: Dock Board Load Capacity: 10,000 lb
Overall Length: 48 in Overall Width: 60 in
Service Height Range: 5 in to 7 in Material: Aluminum
Includes: 11 in Lip, 11 Degrees Bend, 3/8 in x 6 in x 9 in Locking Legs, Full-Length Structural Steel Bolt-On Curbs Thickness: 3/8 in
Usable Width: 57 in Standards: ANSI MH30.2 & OSHA 1910.3
Deck: Diamond Treadplate Side Rail Height: 3 in
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dock Board, Aluminum, Load Capacity 10,000 lb, Overall Length 48 in, Overall Width 60 in, Usable Width 57 in, Service Height Range 5 in to 7 in, Diamond Treadplate Deck, Thickness 3/8 in, Side Rail Height 3 in

Reviews of Bluff #AC6048