Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Dockboard, Steel, 20, 000 lb, 60 x 84 In

  • Zoro #: G9907563
  • Mfr #: 20C8460

$2,151.33

Details
  • Service Height Range: 7" to 9"
  • Includes: Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof Steel 36" Locking Pins for Each Side
  • Usable Width: 78"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bluff #20C8460 Specifications

  • Zoro #: G9907563
  • Mfr #: 20C8460
Service Height Range: 7" to 9" Includes: Beveled Edges, Full-Length Side Pockets, (2) Red Stress Proof Steel 36" Locking Pins for Each Side
Usable Width: 78" Load Capacity: 20,000 lb.
Overall Width: 84" Standards: ANSI MH30.2 & OSHA 1910.3
Overall Length: 60" Deck: Diamond Treadplate
Material: Steel Item: Dock Board
Thickness: 3/8" Side Rail Height: 4"
Country of Origin (subject to change): United States

Description

As with dock bumpers, wheel risers and wheel chocks, products differ by dimensions, material, load capacity, compliance standards, and other variables. Product specs for this Dock Board include the following: MATERIAL: Steel, OVERALL LENGTH: 60", OVERALL WIDTH: 84"

Reviews of Bluff #20C8460