Bluff Manufacturing
Dockplate, Aluminum, 12,630 lb, 30 x 72 In
Mfr # B7230
Zoro # G6787252
Item requires special delivery charges. A $65.00 per item surcharge will be applied.
$802.99
Key Features
- Load Capacity 11,350 lb
- Overall Length 30 in
- Overall Width 72 in
- Service Height Range 2 in
- Material Aluminum
Explore More Products
- BLUFF MANUFACTURING Dockboard, Aluminum, 3131 lb, 48 x 36 In B3648
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 72 x 60 In BC6072
- BLUFF MANUFACTURING Dock Board, Steel, 60" L, 60" W 15T6060
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 60 In 15T6072
- BLUFF MANUFACTURING Dockboard, Aluminum, 5585 lb, 24 x 36 In B3624
- BLUFF MANUFACTURING Container Ramp, Steel, 20,000 lb, 60 x 84In 20CR8460
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 48 x 84 In 15T8448
- BLUFF MANUFACTURING Dockboard, Steel, 15,000 lb, 72 x 72 In 15T7272
- BLUFF MANUFACTURING Dockboard, Aluminum, 10,000 lb, 36 x 72 In AC7236
- VESTIL Alum Truck Dockboard, 10,000 lb., 54x60 BTA-10005460
- VESTIL Approach Plate, Steel, w/Beveled Egde AP-BE
- Bluff Manufacturing Dock Plates & Boards