Save 20% on 10 of Our Very Best Brands! We’re here to help! Call (855) 289-9676
0 Cart

Dockplate, Aluminum, 2604 lb, 60 x 48 In

  • Zoro #: G9806081
  • Mfr #: B4860

$923.24

Details
  • Service Height Range: 7"
  • Includes: 3/8" x 6" x 11" Locking Legs, 11" Lip, 11 Degrees Bend and Hand Cutouts
  • Usable Width: 48"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bluff #B4860 Specifications

  • Zoro #: G9806081
  • Mfr #: B4860
Service Height Range: 7" Includes: 3/8" x 6" x 11" Locking Legs, 11" Lip, 11 Degrees Bend and Hand Cutouts
Usable Width: 48" Load Capacity: 3750 lb.
Overall Width: 48" Overall Length: 60"
Deck: Diamond Treadplate Material: Aluminum
Item: Dock Plate Thickness: 1/2"
Standards: ANSI MH30.2 & OSHA 1910.3 Country of Origin (subject to change): United States

Description

Here are some important details for Bluff Dock Plate. Material: Aluminum, Overall Length: 60", Overall Width: 48".

Reviews of Bluff #B4860