Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Dockplate, Aluminum, 4720 lb, 24 x 36 In

  • Zoro #: G7151645
  • Mfr #: A3624

$236.72

Details
  • Includes: 3/8" x 6" x 7" Locking Legs, 11" Lip, 11 Degrees Bend and Hand Cutouts
  • Overall Length: 24"
  • Overall Width: 36"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Bluff #A3624 Specifications

  • Zoro #: G7151645
  • Mfr #: A3624
Includes: 3/8" x 6" x 7" Locking Legs, 11" Lip, 11 Degrees Bend and Hand Cutouts Overall Length: 24"
Overall Width: 36" Usable Width: 36"
Item: Dock Plate Material: Aluminum
Thickness: 3/8" Deck: Diamond Treadplate
Service Height Range: 1" Load Capacity: 4000 lb.
Standards: ANSI MH30.2 & OSHA 1910.3 Country of Origin (subject to change): United States

Description

Bluff Dock Plate include characteristics like: Material: Aluminum, Overall Length: 24", Overall Width: 36".

Reviews of Bluff #A3624