Bluff Manufacturing
Fastener Kit, 2 in. x 5 in. x 4 in.
Mfr # EPAP1
Zoro # G6471963
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 in
- Overall Height 4 in
- Overall Width 2 in
- Includes Fasteners
- Size 2" x 5" x 4"
Explore More Products
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Double, Yellow MPBP42DC-YEL
- BLUFF MANUFACTURING Guard Rail, 8 ft. L, 4 In. H MPBR8-YEL
- BLUFF MANUFACTURING Ramp Clamp YRARC
- BLUFF MANUFACTURING Approach Plate, 24 in. L EPAP24
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Double, Yellow MPBP42D-YEL
- BLUFF MANUFACTURING Steel Post Protector, 12" 1/4PO12
- BLUFF MANUFACTURING Post-Corner 42", High withFasteners TGP42-C-YEL
- BLUFF MANUFACTURING Tow Bar YRATOW
- BLUFF MANUFACTURING Hub Assembly, 14 in. YRAHUB
- ZORO SELECT Guard Rail, L90In, Lift Out 4WZ76
- VESTIL Guard Rail System - Curved Rail GR-H2R-CRV-BO-4-HDG
- Bluff Manufacturing Guard Rails