Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Guard Rail, 10 ft. L, 4 In. H

  • Zoro #: G6560285
  • Mfr #: MPBR10

$211.11

  • Guard Rail Component: Guard Rail
  • Color: SAFETY YELLOW
  • Material: Steel
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Bluff #MPBR10 Specifications

  • Zoro #: G6560285
  • Mfr #: MPBR10
Guard Rail Component: Guard Rail Color: SAFETY YELLOW
Material: Steel Nominal Length: 10 ft.
Finish: Powder Coated Number of Ribs: 0
Net Weight: 44.3 lb. Item: Guard Rail
Guard Rail Item: Guard Rail Overall Height: 4"
Overall Length: 9 ft. 9" Mounting Style: Lift Out
Guard Rail Mounting Style: Lift Out Country of Origin (subject to change): United States

Description

Guard Rail, Material Steel, Guard Rail Mounting Style Lift Out, Finish Powder Coated, Safety Yellow, Overall Height 4 In., Number of Ribs 0, Overall Length 9 ft. 9 In., Net Weight 46

Reviews of Bluff #MPBR10