Bluff Manufacturing
Inline Post, 11 ga. Steel, Double, Yellow
Mfr # MPBP42D-YEL
Zoro # G7014865
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Guard Rail Mounting Style Lift Out
- Material Steel
- Guard Rail Component Inline Post
- Post Height 42 1/2 in
- Post Dimensions (W x D) 3 in x 3 in
Explore More Products
- BLUFF MANUFACTURING Guard Rail, 10 ft. L, 4 In. H MPBR10-YEL
- BLUFF MANUFACTURING Inline Post, 11 ga. Steel, Lift-Out, Yellow MPBP20-YEL
- BLUFF MANUFACTURING Approach Plate, 24 in. L EPAP24
- BLUFF MANUFACTURING Post 18", High with Fasteners TGP 18
- BLUFF MANUFACTURING Kit for Leveler Approach Plate Combo EPAP3
- BLUFF MANUFACTURING Steel Post Protector, 24" 1/4PO24
- BLUFF MANUFACTURING Corner Post, 11 ga. Steel, Single, Lift-Out MPBP20C-YEL
- BLUFF MANUFACTURING Rail With Fasteners, 116" TGR10-YEL
- BLUFF MANUFACTURING Post 42", High with Fasteners TGP42-YEL
- ZORO SELECT High Profile Machine Guard, Material: Steel 1GUE3
- VESTIL Aluminum Safety Railing, 72" Long ADKR-6
- Bluff Manufacturing Guard Rails