- Home
- /
- Material Handling
- /
- Dock & Warehouse Equipment
- /
- Warehouse Safety Guards & Protectors
- /
- Guard Rails
- /
- Steel Post Protector, 18"
Bluff
Steel Post Protector, 18"
- Zoro #: G7083870
- Mfr #: 1/4PO18
Tap to zoom
Hover or click to zoom
$69.26
- Item: Steel Post Protector,18"
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $69.26
Bluff #1/4PO18 Specifications
- Zoro #: G7083870
- Mfr #: 1/4PO18
- Item: Steel Post Protector,18"
- Country of Origin (subject to change): United States
Description
Steel Post Protector,18
Reviews of Bluff #1/4PO18
Explore more
- BLUFF Approach Plate, 24 in. L EPAP24
- BLUFF Hydraulic Package, 10 in. x 24 in. EPHYDRAULIC-RETRO
- BLUFF Corner Post, 11 ga. Steel, Single, Lift-Out MPBP20C
- BLUFF Pneumatic Wheels, 12 in. x 16 in., PR YRAPNEUX
- BLUFF Steel Post Protector, 12" 1/4PO12
- BLUFF End Post, 11 ga. Steel, Double, Yellow MPBP42DE
- VESTIL Drop-In Style Guard Rail 2 Ft Galvanized GR-F2R-DI-2-HDG
- VESTIL SILVER PIPE RAILING BARRICADE BASE W/WHEELS, PK2 VDKR-BB-W-SL
- ZORO SELECT Intermediate Post, 45 In., Yellow, Steel 22DN12
- VESTIL STEEL PIPE SAFETY RAILING 60 IN LENGTH SILVER VDKR-5-SL
- Bluff Warehouse Safety Guards & Protectors