Washdown Motor, 3 Ph, TEFC, 1 HP, 3450 rpm

BLUFFTON| Zoro #: G0353333| Mfr #: 5NUL6

$1,390.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0353333 Mfr #: 5NUL6
Voltage: 208-230/460Footnotes: 19, 20
Motor Shaft Design: KeyedHz: 60/50
Motor Service Factor: 1.15Motor Shaft Rotation: CW/CCW
Frame: 56cMotor Bearings: Ball
Includes: Splice KitStandards: UL Recognized (E47479)
Frame Material: Stainless SteelItem: Washdown Motor
Phase: 3Ins. Class: F
Shaft Length: 1-7/8"Max. Ambient Temp.: 40 Degrees C
Shaft Material: 17-4 PH Stainless SteelApplication: Highly Corrosive Wet, Washdown Applications, Including Food Processing, Pharmaceutical Production, Corrosive Chemical Processing, Marine, Outdoor Duty and Other Extreme Operating Conditions
Motor Application: WashdownVoltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Conduit Box: 304 Stainless Steel with GasketEndshields: 304 Stainless Steel
Drain Plugs: (4) Per Corner of Conduit BoxMotor Thermal Protection: None
Motor Design: 3-PhaseNEMA Design: B
Shaft Dia.: 5/8"Duty: Continuous
Motor Enclosure Design: Totally Enclosed Fan-CooledMotor Mounting Type: Face/Base
Length Less Shaft: 11-3/8"Overall Length: 13-1/4"
Nominal Efficiency: 81.9%Nameplate RPM: 3450
HP: 1Full Load Amps: 3.1-3.0/1.5
Country of Origin (subject to change): United States

Product Description

Washdown Motor, 3-Phase, 1 HP, 3450 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Fan-Cooled, Full Load Amps 3.1-3.0/1.5, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-1/4 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 11-3/8 In., Continuous Duty, Frame Material Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.