SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Washdown Motor, 3 Ph, TENV, 1 HP, 1725 rpm

BLUFFTON| Zoro #: G0362056| Mfr #: 1321007125

$1215.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Application: WashdownMotor Bearings: Ball
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0362056 Mfr #: 1321007125
Voltage Compatibility: 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460Motor Application: Washdown
Motor Bearings: BallMotor Shaft Rotation: CW/CCW
Motor Design: 3-PhaseMax. Ambient Temp.: 40 Degrees C
Frame Material: Stainless SteelShaft Dia.: 5/8"
Includes: Splice KitFrame: 56c
Drain Plugs: (4) Per Corner of Conduit BoxShaft Length: 1-7/8"
Voltage: 208-230/460Application: Highly Corrosive Wet, Washdown Applications, Including Food Processing, Pharmaceutical Production, Corrosive Chemical Processing, Marine, Outdoor Duty and Other Extreme Operating Conditions
Motor Mounting Type: FaceShaft Material: 17-4 PH Stainless Steel
CC Number: CC029ALength Less Shaft: 11-1/4"
Motor Thermal Protection: NoneHz: 60/50
Endshields: 304 Stainless SteelRPM Range: 1701-1800
Full Load Amps: 3.2-3.2/1.6Duty: Continuous
Motor Shaft Design: KeyedIns. Class: F
NEMA Design: BMotor Service Factor: 1.15
Phase: 3Footnotes: 19, 20
Motor Enclosure Design: Totally Enclosed NonventilatedOverall Length: 13-3/16"
Standards: UL Recognized (E47479)HP: 1
Nameplate RPM: 1725Item: Washdown Motor
Conduit Box: 304 Stainless Steel with GasketNominal Efficiency: 86.4%
Country of Origin (subject to change): United States

Description

Washdown Motor, 3-Phase, 1 HP, 1725 Nameplate RPM, Voltage 208-230/460, Phase 3, 56C Frame, Totally Enclosed Nonventilated, Full Load Amps 3.2-3.2/1.6, 60/50 Hz, Motor Thermal Protection None, F Ins. Class, Motor Service Factor 1.15, Ball Motor Bearings, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Overall Length 13-3/16 In., Shaft Dia. 5/8 In., Shaft Length 1-7/8 In., Length Less Shaft 11-1/4 In., Continuous Duty, Frame Material Stainless Steel, Compliance Certification Number CC029A

Reviews