Bn Products Usa
6500 Watt Portable Generator, 6.6 gal., Gasoline
- Zoro #: G0175798
- Mfr #: BNG6500
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Rated Watts: 6500
- Generator Fuel Type: Gasoline
- Surge Watts: 7000
- Generator Starter Type: Electric
- Item: Portable Generator
- Fuel Tank Capacity: 6.6 gal.
- Generator Run Time @ 1/2 Load: 12 hr.
- kVA Rating: 6 hr.
$1,519.65
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Subtotal: $1,519.65
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bn Products Usa #BNG6500 Specifications
- Zoro #: G0175798
- Mfr #: BNG6500
- UPC #: 85694376501
- Generator Rated Watts: 6500
- Generator Fuel Type: Gasoline
- Surge Watts: 7000
- Generator Starter Type: Electric
- Item: Portable Generator
- Fuel Tank Capacity: 6.6 gal.
- Generator Run Time @ 1/2 Load: 12 hr.
- kVA Rating: 6 hr.
- Country of Origin (subject to change): China
Description
The BNG6500 6500W (rated) Gas Generator features:Automatic Voltage RecognitionEPA and California Air Resources Board(CARB) certified in all 50 statesKey Electric StartGFCI ReceptaclesIncludes wheel and handle kit for mobilityNever-Flat Tires1 Year Warranty
Restrictions and Compliance
- Hazardous material
Reviews of Bn Products Usa #BNG6500
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BN PRODUCTS USA 5000 Watt Portable Generator, 6.6 gal., Gasoline BNG5000
- BN PRODUCTS USA 7500 Watt Portable Generator, 6.6 gal., Gasoline BNG7500
- BN PRODUCTS USA 9000 Watt Portable Generator, 6.5 gal., Gasoline BNG9000
- BN PRODUCTS USA 7500 Watt Portable Generator, 6.6 gal., Gasoline BNG7500-D4
- BN PRODUCTS USA 3000 Watt Portable Generator, 4 gal., Gasoline BNG3000
- GENERAC 8000 Watt GP Portable Generator, 8.0 gal., Gasoline 7686
- PULSAR 6,580 Peak Watt Gas-Powered Portable Generator PG6580E
- URREA Portable power 20 ton capacity, 14 pieces 2481
- FORD 11,050W Dual Fuel Portable Generator with Switch & Go Technology FG11050PBE
- SPORTSMAN SERIES Gasoline Portable 1000 Surge Watts Inverter Generator GEN1000I
- HONDA 1800 W Watt Inverter Generator , 0.95 gal , Gasoline EU2200ITAN
- Bn Products Usa Portable Generators