Bn Products Usa
9000 Watt Portable Generator, 6.5 gal., Gasoline
- Zoro #: G0175886
- Mfr #: BNG9000
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Generator Rated Watts: 9000
- Generator Fuel Type: Gasoline
- Surge Watts: 9500
- Generator Starter Type: Key Electric
- Generator Run Time @ 1/2 Load: 12 hr.
- Fuel Tank Capacity: 6.5 gal.
- kVA Rating: 6 hr.
- Item: Portable Generator
$1,637.23
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Subtotal: $1,637.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bn Products Usa #BNG9000 Specifications
- Zoro #: G0175886
- Mfr #: BNG9000
- UPC #: 85694379007
- Generator Rated Watts: 9000
- Generator Fuel Type: Gasoline
- Surge Watts: 9500
- Generator Starter Type: Key Electric
- Generator Run Time @ 1/2 Load: 12 hr.
- Fuel Tank Capacity: 6.5 gal.
- kVA Rating: 6 hr.
- Item: Portable Generator
- Country of Origin (subject to change): China
Description
The BNG9000 Gas Power Generator (9000W-rated) Features:Automatic Voltage RegulatorEPA and California Air Resources Board (CARB) certified in all 50 statesKey Electric StartGFCI ReceptaclesLow-oil indicator light and automatic shut-downIncludes wheel and handle kit for mobilityNever-Flat TiresFuel GaugeRain covers for receptaclesOne-year warranty or 750 hours
Restrictions and Compliance
- Hazardous material
Reviews of Bn Products Usa #BNG9000
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BN PRODUCTS USA 3000 Watt Portable Generator, 4 gal., Gasoline BNG3000
- BN PRODUCTS USA 7500 Watt Portable Generator, 6.6 gal., Gasoline BNG7500-D4
- BN PRODUCTS USA 7500 Watt Portable Generator, 6.6 gal., Gasoline BNG7500
- BN PRODUCTS USA 5000 Watt Portable Generator, 6.6 gal., Gasoline BNG5000
- BN PRODUCTS USA 6500 Watt Portable Generator, 6.6 gal., Gasoline BNG6500
- DAYTON 2450 Watt Portable Generator, 2.6 gal., Gasoline GEN-3000-1GH0
- GLOBAL EQUIPMENT Portable Generator W/ Electric/Recoil Start, Gasoline, 3000 Rated Watts GG3300
- GENERAC POWER SYSTEMS, INC. 5500W Port Generator 5939
- CHAMPION POWER EQUIPMENT 7,500 W Watt CHAMPION POWER EQUIPMENT Portable Generator, 6 gal 201004
- CHORE MASTER 5500 Watt Portable Generator, 6.6 gal., Gasoline GEN-6000-0GM0
- SPORTSMAN Sportsman GEN4000 4000 Watt Portable Generator GEN4000
- Bn Products Usa Portable Generators