This Product is Discontinued
Shop for all Paint Mixers
Bn Products Usa
Hand-Held Mixer, 2-13/32 HP, 120V Motor (Discontinued)
- Zoro #: G4351130
- Mfr #: BNR6502
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Hand-Held Mixer
- Rotation Speed at Load: 0 to 470 rpm, 0 to 640 rpm
- Motor: 120V
- HP: 2 13/32 hp
- Paddle Connection: 1/2 in Hex
- Compatible Container Capacity: 25 gal
- Nominal Voltage: 115V AC
- Kit Contents: (1) Bare Tool, (2) Shaft Mixing Paddle
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Bn Products Usa #BNR6502 Specifications
- Zoro #: G4351130
- Mfr #: BNR6502
- UPC #: 85694764025
- Item: Hand-Held Mixer
- Rotation Speed at Load: 0 to 470 rpm, 0 to 640 rpm
- Motor: 120V
- HP: 2 13/32 hp
- Paddle Connection: 1/2 in Hex
- Compatible Container Capacity: 25 gal
- Nominal Voltage: 115V AC
- Kit Contents: (1) Bare Tool, (2) Shaft Mixing Paddle
- Number of Speed Settings: 2
- Mixing Direction: Clockwise, Counterclockwise
- Minimum Speed: 180 RPM
- Series: BNR
- Chuck Size: 1/2 in
- Chuck Type: Hex
- Trigger Style: Lock-On
- Power Source: Corded
- Current: 11.7 A
- Compatible Viscosity Level: High
- Mud Mixer Style: Double-Paddle
- Horsepower: 1.9 hp
- Maximum Speed: 700 RPM
- Paddle Type: Double-Paddle
- Country of Origin (subject to change): China
Description
Hand-Held Mixer, Compatible Container Capacity 25 gal, Trigger Style Lock-On, Number of Speed Settings 2, Maximum Speed 700 RPM, Paddle Type Double-Paddle, Voltage 120V AC, Chuck Size 1/2 in, Chuck Type Hex, Compatible Viscosity Level High, Current 11.7 A, Horsepower 1.9 hp, Includes Double Shaft Paddle, Kit Contents (1) Bare Tool, (2) Shaft Mixing Paddle, Minimum Speed 180 RPM, Mixing Direction Clockwise, Counterclockwise, Mud Mixer Style Double-Paddle, Power Source Corded, Series BNR
Restrictions and Compliance
- WARNING: This product can expose you to chemicals including Lead (inactive), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Reviews of Bn Products Usa #BNR6502
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.