Boardwalk
2 Ply Facial Tissue, 100 Sheets
- Zoro #: G7513660
- Mfr #: BWK6500B
Hover or click to zoom Tap to zoom
Key Features
- Tissue Box Type: Flat
- Sheet Width: 7.5 in
- Sheet Length: 8"
- Ply: 2
- Number of Sheets: 100
- Color: White
- Container Length: 8 in
$27.39
Pk of 30, $0.91/ea
Subtotal: $27.39
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ANGEL SOFT Tissue, Facial, Cube 10PK GPC4636014
- ALPINE INDUSTRIES Black Acrylic Tissue Box Cover 5.5" x 4.75" x 4.75" 407-BLK
- ANGEL SOFT Tissue, Facial, Angelsoft 36PK GPC46580
- HARBOR 100 ct Facial Tissue H5100
- TORK Tork Universal Facial Tissue Flat Box White, Soft, 2-ply, 30 x 100 tissues, TF6710A TF6710A
- KIMBERLY-CLARKRP 120CT US Facial Tissue 54281
- ANGEL SOFT Ultra 2 Ply Facial Tissue, 96 Sheets 4636014
- KLEENEX Tissue, Cre, Trstd, 70, 4/Pk 12PK KCC50184CT
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK KCC21270
- KLEENEX Tissue, , Facial KCC21400
- GLOBAL EQUIPMENT Facial Tissue Flat Box - 100 Sheets/Box, 30 Boxes/Case 5701
- Boardwalk Facial Tissues