Shop All Mops
Boardwalk
54 in L Deck Mop, White, Cotton, PK6, BWK132C
Mfr # BWK132C
Zoro # G4052944
Free Shipping & Returns
$86.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mop Pad Size 32 oz
- Mop Head Color White
- Handle Color Oak
- Mop Head Material Cotton
- Handle Length 54"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Mop Pad Size | 32 oz |
Handle Length | 54" |
Overall Length | 54 in |
Details
Mop Head Color | White |
Handle Color | Oak |
Mop Head Material | Cotton |
Handle Material | Wood |
Mop Type | Deck Mop |
Item | Deck Mop |
Material | Cotton |
Color | White |
Application | Deck |
Weight | 12.34 lbs |
Description
Boardwalk® Deck Mop; 54" Wooden Handle, 32 oz Cotton Fiber Head, 6/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 44 gal Round Trash Can, Orange, 24 in Dia, Plastic (2119307)
- DAWN Ultra Liquid Dish Detergent, Dawn Original, 22 oz E-Z Squeeze Bottle, PK6, 6PK (02367)
- CASABELLA Squeegee Clipon Silicon (8544037)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755201)
- BOARDWALK 54 in L Deck Mop, White, Cotton, PK6, BWK120C (BWK120C)
- BOARDWALK 1.25 in Cut-End Wet Mop, White, Rayon, PK12, BWK232R (BWK232R)
- BOARDWALK Cut-End Wet Mop, White, Rayon, BWK2024REA (BWK2024REA)
- BOARDWALK Medium Looped-End Wet Mop, Green, Cotton/Synthetic, PK12, BWK1200MCT (BWK1200MCT)
- BOARDWALK 5 in Looped-End Wet Mop, Green, Cotton/Synthetic, BWK503GNEA (BWK503GNEA)
- BOARDWALK 1.25 in Looped-End Wet Mop, White, Cotton, PK12, BWK4024CCT (BWK4024CCT)
- CARLISLE FOODSERVICE Cut-End Mop Head, 20 oz Dry Wt, Full Weight Cut End, 369720B00 (369720B00)
- Boardwalk Floor Mops, Buckets & Wringers