Skip to Main Content
customer-service Help
Boardwalk

Centerpull Paper Towel, 1 Ply, Continuous Roll, 750 ft., Natural

Boardwalk Centerpull Paper Towel,  1 Ply,  Continuous Roll,  750 ft.,  Natural 6403
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.96 ($4.99/unit)
  • Paper Towel Type: Centerpull
  • Item: Paper Towel
  • Color: Natural
See full product details
Out of Stock
Total: $29.96

Boardwalk #6403 Specifications

  • Paper Towel Type: Centerpull
  • Item: Paper Towel
  • Color: Natural
  • Paper Towel Width: 7-5/8"
  • Roll Length: 750 ft.
  • Sheet Size: 7-5/8" x 750 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Boardwalk® Center-Pull Hand Towels, 1-Ply, 7 5/8" x 750 ft, Natural, 6 Rolls/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Boardwalk #6403