Boardwalk
Cone Bowl Mop, 10" Handle, 2" dia. Head, Plastic, White
- Zoro #: G4591551
- Mfr #: BWK00170EA
Hover or click to zoom Tap to zoom
Key Features
- Handle Material: Plastic
- Handle Length: 10"
- Item: Toilet Brushes
- Overall Length: 12"
- Material: Plastic
- Color: White
- Length: 10"
$2.26
Must order in multiples of 3
Subtotal: $6.78
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Boardwalk #BWK00170EA Specifications
- Zoro #: G4591551
- Mfr #: BWK00170EA
- UPC #: 749507986836
- Handle Material: Plastic
- Handle Length: 10"
- Item: Toilet Brushes
- Overall Length: 12"
- Material: Plastic
- Color: White
- Length: 10"
- Country of Origin (subject to change): China
Description
Boardwalk® Cone Bowl Mop, 10" Handle, 2" dia. Head, Plastic, White
Reviews of Boardwalk #BWK00170EA
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOARDWALK Toilet Bowl Mop, White BWK00160EA
- BOARDWALK Counter Brush, Flagged Polypropylene Fill, 8" Long, Tan Handle BWK5408
- BOARDWALK Utility Brush, Tampico Fill, 20" Long, Tan Handle BWK4220
- BOARDWALK Utility Brush, Nylon Fill, 9" Long, Tan Handle BWK4408
- BOARDWALK Utility Brush, Palmyra Bristle, Plastic, 20", Tan Handle BWK4120
- BOARDWALK Deluxe Bowl Mop, 10" Handle, 2" dia. Head, Plastic, White, PK25 BWK00160
- CLOROX Toilet Wand Starter Kit, 6 Disposable Heads, 6KT/CT, BE/WE PK CLO03191CT
- DISSTONMPANY MM 34 Coar MNT Brush 307066
- SPARTA Color Coded Detail Brush, 7 in, Gra 41395EC23
- VIKAN 6-1/2" Brush LengthTube and Valve Brush 53563
- QUICKIE MFG Plas Dust Brush 403ZQK
- Boardwalk Brushes