Skip to Main Content
customer-service Help
Boardwalk

Hardwound Paper Towel, 1 Ply, Continuous Roll, 350 ft., White

Boardwalk Hardwound Paper Towel,  1 Ply,  Continuous Roll,  350 ft.,  White BWK6250
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$27.02 ($2.25/unit)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
See full product details
Orders over $75 ship free.
Total: $27.02

Boardwalk #BWK6250 Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Roll Length: 350 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Boardwalk® Hardwound Paper Towels, Nonperforated 1-Ply White, 350 ft, 12 Rolls/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Boardwalk #BWK6250