Skip to Main Content
customer-service Help
Boardwalk

Hardwound Paper Towel, 1 Ply, Continuous Roll, 800 ft., White

Boardwalk Hardwound Paper Towel,  1 Ply,  Continuous Roll,  800 ft.,  White BWK17GREEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.99 ($6.17/unit)
  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
See full product details
Orders over $75 ship free.
Total: $36.99

Boardwalk #BWK17GREEN Specifications

  • Paper Towel Type: Hardwound
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 8"
  • Roll Length: 800 ft.
  • Sheet Size: 8" x 800 ft.
  • Ply: 1 Ply
  • Number of Sheets: Continuous Roll
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Boardwalk® Green Universal Roll Towels, Natural White, 8"x800ft, 6 Rolls/Carton

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Boardwalk #BWK17GREEN