Boardwalk
Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, 4PK
- Zoro #: G605695073
- Mfr #: REF261
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Fragrance: Aloe
- Item: Personal Soaps
- Application: Hand
- Soap/Lotion Type: Liquid
- Package Type: Bottle
- Color: Off White/Pearlized White
- Standards: Health Canada Compliant; FDA Compliant; GMP Compliant
$58.55
Pk of 4, $14.64/ea
Subtotal: $58.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Boardwalk #REF261 Specifications
- Zoro #: G605695073
- Mfr #: REF261
- Fragrance: Aloe
- Item: Personal Soaps
- Application: Hand
- Soap/Lotion Type: Liquid
- Package Type: Bottle
- Color: Off White/Pearlized White
- Standards: Health Canada Compliant; FDA Compliant; GMP Compliant
- Country of Origin (subject to change): Canada
Description
Boardwalk Pearlescent Moisturizing Liquid Hand Soap with the fresh scent of aloe vera keeps your hands feeling clean and soft. It is enriched with aloe vera and vitamin E and is free of sulfates, parabens, and phthalates to help hydrate, nourish and protect your skin.
Technical Guides
Reviews of Boardwalk #REF261
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- BOARDWALK Foaming Hand Soap, Herbal Mint Scent, 1 gal Bottle, 4PK 5005-04-GCE00
- BOARDWALK Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, REF261
- BOARDWALK Boardwalk 8600EA Antibacterial Foam Hand Soap; Fruity; 7.5 oz Pump Bottle 8600EA
- BOARDWALK 1,250 mL Refill, 4 PK 6162-04-GCE00VL
- BOARDWALK 1,250 mL Refill, 4 PK 6165-04-GCE00VL
- GOJO Lotion Soap Refill, f/Bag-in-Box Disp, Antimicro, 800ml, PK 12 GOJ912712CT
- SC JOHNSON Soap Hand Liquid Mum 12.5Oz 70046
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK 92024
- DIAL PROFESSIONAL Dial Professional DIA16722 1 Litre Soap Foaming Refill Fit Touch Free Honeysuckle; Green 16722
- GEORGIA-PACIFIC 1200 ml Foam Hand Soap Cartridge, 2 PK 42715
- MRS. MEYERS CLEAN DAY 33 fl. oz. Liquid Clean Day Liquid Hand Soap Refill, Lemon Jug 651327
- Boardwalk Hand Soap Dispenser Refills