Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Roll Towels, 2-Ply, Wt, 9"x11", 100/RL, PK30

  • Zoro #: G7139909
  • Mfr #: BWK6277
$31.07 ($1.04/unit)
  • Promotion Restriction: Not eligible for promotion
  • Item: Roll Towels,2-Ply,Wt,9"x11",100/RL,Package Quantity 30
  • Number of Sheets: 100 Sheets
See full product details
Orders over $75 ship free.

Boardwalk #BWK6277 Specifications

  • Zoro #: G7139909
  • Mfr #: BWK6277
Promotion Restriction: Not eligible for promotion Item: Roll Towels,2-Ply,Wt,9"x11",100/RL,Package Quantity 30
Number of Sheets: 100 Sheets Color: White
Sheet Size: 11" x 9" Roll Length: 75 ft.
Paper Towel Type: Perforated Ply: 2 Ply
Paper Towel Width: 11" Package quantity: PK30
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Roll Towels,2-Ply,Wt,9 In.x11 In.,100/RL,Package Quantity 30, Package Quantity 30

Reviews of Boardwalk #BWK6277