Skip to Main Content
customer-service Help
Boardwalk

Single Fold Paper Towel, 1 Ply, 250 Sheets, White

Boardwalk Single Fold Paper Towel,  1 Ply,  250 Sheets,  White BWK52GREEN
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$36.22 ($2.26/unit)
  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: White
See full product details
Out of Stock
Total: $36.22

Boardwalk #BWK52GREEN Specifications

  • Paper Towel Type: Single Fold
  • Item: Paper Towel
  • Color: White
  • Paper Towel Width: 9-1/8"
  • Sheet Size: 9-1/8" x 10-1/4"
  • Ply: 1 Ply
  • Number of Sheets: 250 Sheets
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Boardwalk® Green Single-Fold Towels, Natural White,9 1/8x10 1/4, 250/Pk,16 Pks/CT

Restrictions and Compliance

This item has been restricted from sale in the following states: No

Reviews of Boardwalk #BWK52GREEN