Boardwalk
Tapered End Broom Handle, Lacquered Hardwood, 1 1/8 dia x 54, Natural
- Zoro #: G4584804
- Mfr #: BWK124

Hover or click to zoom Tap to zoom
$4.25
Must order in multiples of 2
- Length: 54"
- Color: Natural
- Material: Wood
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.50
Boardwalk #BWK124 Specifications
- Zoro #: G4584804
- Mfr #: BWK124
- Length: 54"
- Color: Natural
- Material: Wood
- Weight: 1.08 lbs
- Country of Origin (subject to change): China
Description
Boardwalk® Tapered End Broom Handle, Lacquered Hardwood, 1 1/8 dia x 54, Natural
Reviews of Boardwalk #BWK124
Explore more
- BOARDWALK Tapered End Broom Handle, Lacquered Hardwood, 1 1/8 Dia. x 60 Long BWK125
- BOARDWALK Metal Handle Braces, Large, Fits 24" to 48" Floor Sweeps, 0.5w x 12h BWK119
- BOARDWALK Quick Change Metal Head Wooden Mop Handle, Jr., 7/8 dia x 54, Natural BWK601
- BOARDWALK Lie-Flat Screw-In Mop Handle, Lacquered Wood, 1 1/8 dia x 54, Natural BWK833
- BOARDWALK Metal Tip Threaded Hardwood Broom Handle, 1 1/8 dia x 60, Natural BWK138
- BOARDWALK Hvy-Dty Threaded End Lacquered Hardwood Broom Handle, 1 1/8" Dia x 60L BWK137
- MAGNOLIA BRUSH Wood Handle, Nylon Thread, 48 In. 87048 U48
- R. S. QUALITY PRODUCTS 48" One-Piece Polypropylene Handle - RED 417010-48-R
- THE BRUSH MAN Dust Mop Frame, 5” X 36”, 12PK DM-FRAME-5X36
- VIKAN Scrub Pad Holder, White, 9"L 55105
- UNISAN 60" Fiberglass Handle With Nylon Plastic Threaded End 1"Dia. Black - BWK636
- Boardwalk Handles, Frames and Braces