Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Toilet Tissue, White, 500 Sheets, PK96

  • Zoro #: G7655483
  • Mfr #: BWK6180
$52.40 ($0.55/unit)
  • Promotion Restriction: Not eligible for promotion
  • Tap Style: Straight Flute (Hand)
  • Item: Tissues
See full product details
Orders over $75 ship free.

Boardwalk #BWK6180 Specifications

  • Zoro #: G7655483
  • Mfr #: BWK6180
Promotion Restriction: Not eligible for promotion Tap Style: Straight Flute (Hand)
Item: Tissues Sheets per Roll: 500 Sheets
Ply: 2 Ply Color: White
Roll Type: Standard Sheet Size: 4.5" x 3"
Roll Length: 125 ft. Package quantity: PK96
Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Tissues, Package Quantity 96

Reviews of Boardwalk #BWK6180