Boardwalk
Towels & Wipes, 1080 Wipes, 12" x 13"
Mfr # BWKV030QPW
Zoro # G4592924
product price: $70.15
/pk 1080, $0.06/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Double Recrepe (DRC)
- Color White
- Sheet Size 12" x 13"
- Number of Sheets 1080
- Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand Boardwalk
- MFR # BWKV030QPW
- Zoro # G4592924
- UPC # 10075289252034
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12" x 13" |
Length | 13" |
Width | 12" |
Details
Item | Towels & Wipes |
Material | Double Recrepe (DRC) |
Color | White |
Number of Sheets | 1080 |
Paper Towel Type | Dry Wipes |
Application | General Purpose |
Wipes per Container | 1080 |
Features | 12 Bags of 90 |
Net Weight | 14.76 lbs |
Packaging Type | Box |
Surfaces for Use On | Grease; Oil; Solvents; Streaks |
Description
Boardwalk® DRC Wipers, White, 12 x 13, 12 Bags of 90, 1080/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 9 gal, 10 in x 13 in, Universal, Pink, Polypropylene (MAT351)
- FEDERAL FLOOR CARE Black Knight, 6 gal., Pail (19536)
- WORKSHOP WET/DRY VACS 1-7/8-Inch Car Nozzle Attachment for 1-7/8-Inch Shop Vacuum Hose (WS17803A)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST30R (ST30R)
- BOARDWALK Canister, 75 Wipes, Fresh (BWK454W753CT)
- BOARDWALK Towels & Wipes, 900 Wipes, 9.3" x 16.5" (BWKV030IDW2)
- BOARDWALK Towels & Wipes, 1100 Wipes, 10" x 13" (BWKP050JPW)
- BOARDWALK Towels & Wipes, 1000 Wipes, 9" x 16.75" (BWKP070IDB)
- BOARDWALK Towels & Wipes, 900 Wipes, 9.75" x 16.75" (BWKE025IDW)
- BOARDWALK Canister, 75 Wipes, Fresh (BWK454W75)
- WIPES PLUS Disinfecting Surface Wipes, PK12 (37701)
- GOJO Gojo Fast Towels Fresh Citrus Scent Cleaning Wipes (6298-04)